HAMMOND MANUFACTURING #1456RK4WHBU

Instrument Sloping Console, 4.0 in. H x 17.0 in. W x 10.2 in. D, Beige Top and Blue Case

SKU: 62398001447
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Sloped Console
Material: Aluminum
Finish: Beige Top and Blue Case
HxWxD - in: 4.00x17.00x10.20
Control Panel Angle: 30 deg
Horizontal Top DxW - in: 14.00 in. W
Manufacturer Series: 1456
Description
Consoles: Type - Sloped Console; Material - Aluminum; Finish - Beige Top and Blue Case; HxWxD - in - 4.00x17.00x10.20; Control Panel Angle - 30 deg; Horizontal Top DxW - in - 14.00 in. W; Additional Information - 0.081 in. Thick, Front Height: 1.10 in.; Manufacturer Series - 1456
Additional Info: 0.081 in. Thick, Front Height: 1.10 in.