Menu Search
Consoles Instrument Sloping Console, 4.0 in. H x 10.0 in. W x 7.2 in. D, Aluminum, Black Top and Blue Case
HAMMOND MANUFACTURING #1456KG4BKBU

Instrument Sloping Console, 4.0 in. H x 10.0 in. W x 7.2 in. D, Aluminum, Black Top and Blue Case

SKU # 62398001421 Manufacturer Series: 1456
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Sloped Console
Material: Aluminum
Finish: Black Top and Blue Case
Dimensions: HxWxD: 4 x 10 x 7.2 in.
Control Panel Angle: 30 deg
Horizontal Top Dimensions: W: 14 in.

Additional Info: 0.081 in. Thick, Front Height: 1.10 in.