Menu Search
HAMMOND MANUFACTURING #1456CE3WHCWW

Instrument Sloping Console, 3.0 in. H x 4.0 in. W x 5.5 in. D, Beige Top and Black Case

SKU # 62398001405 Manufacturer Series: 1456
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sloped Console
Material: Aluminum
Finish: Beige Top and Black Case
Dimensions: HxWxD: 3 x 4 x 5.5 in.
Control Panel Angle: 30 deg

Additional Info: 0.064 in. Thick