Menu Search
Consoles Instrument Sloping Console, 3.0 in. H x 14.0 in. W x 8.3 in. D, Aluminum, Black Top and Blue Case
HAMMOND MANUFACTURING #1456PH1BKBU

Instrument Sloping Console, 3.0 in. H x 14.0 in. W x 8.3 in. D, Aluminum, Black Top and Blue Case

SKU # 62398001432 Manufacturer Series: 1456
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Sloped Console
Material: Aluminum
Finish: Black Top and Blue Case
Dimensions: HxWxD: 3 x 14 x 8.3 in.
Control Panel Angle: 10 deg
Horizontal Top Dimensions: W: 14 in.

Additional Info: 0.081 in. Thick, Front Height: 1.50 in.