Menu Search
HAMMOND MANUFACTURING #1456PL3WHBU

Instrument Sloping Console, 3.0 in. H x 14.0 in. W x 11.3 in. D, Beige Top and Blue Case

SKU # 62398001442 Manufacturer Series: 1456
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sloped Console
Material: Aluminum
Finish: Beige Top and Blue Case
Dimensions: HxWxD: 3 x 14 x 11.3 in.
Control Panel Angle: 15 deg
Horizontal Top Dimensions: W: 14 in.

Additional Info: 0.081 in. Thick, Front Height: 1.30 in.