HAMMOND MANUFACTURING #1456FE1BKBU

Instrument Sloping Console, 2.5 in. H x 6.5 in. W x 5.5 in. D, Aluminum, Black Top and Blue Case

SKU: 62398001406
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Sloped Console
Material: Aluminum
Finish: Black Top and Blue Case
HxWxD - in: 2.50x6.50x5.50
Control Panel Angle: 10 deg
Horizontal Top DxW - in: 14.00 in. W
Manufacturer Series: 1456
Description
Consoles: Type - Sloped Console; Material - Aluminum; Finish - Black Top and Blue Case; HxWxD - in - 2.50x6.50x5.50; Control Panel Angle - 10 deg; Horizontal Top DxW - in - 14.00 in. W; Additional Information - 0.081 in. Thick, Front Height: 1.50 in.; Manufacturer Series - 1456
Additional Info: 0.081 in. Thick, Front Height: 1.50 in.