Menu Search
Search
DIXON #DCP2144

Quick Disconnect Plug, 3/8 in., 1/4 in. Body, Steel

SKU # 78215989575
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Air Fitting, Quick Disconnect Plug
Connection Type: Hose Barb
Size: 3/8 in., Body: 1/4 in.
Material: Steel
Rating: 300 psi, 37 CFM at 100 psi
Package Quantity: 20/Box
Dimensions: ODxL: 9/16 x 1-15/16 in.

Warning – California Prop 65

Warning: Cancer and reproductive harm - www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.