Menu Search
Connectors and Ends Coupler, Semi-auto; Female; 3/8 in NPT; 3/8 in Body; 70 CFM; Steel

DIXON #DC26

Air Chief Coupler, Semi-auto; Female; 3/8 in NPT; 3/8 in Body; 70 CFM; Steel

SKU #78215994933
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Semi-automatic Industrial Interchange Coupler
Connection Type: Female Threaded NPT
Size: 3/8 in. NPT, 3/8 in. Body
Material: Steel
Rating: 70 CFM @ 100 psi (Flow Rate)
Package Quantity: 10

Connectors and Ends: Type - Air Fitting, Quick-connect Coupler; Connection Type - Female NPT End; Size - 3/8" NPT 3/8" Body; Material - Steel; Rating - 70 CFM (flow rate) @ 100 PSI; Package Quantity - 10; Additional Information - Semi-automatic, pull sleeve to connect; Manufacturer Series - Air Chief

Additional Info: Pressure rating: 300 psi. Temperature range: -40°F to 250°F (-40°C to 121°C). Can be used with Air Chief Automotive plugs. Also interchanges with many automotive quick-connect fittings and with MIL Spec. MIL-C-4109F/A-A-59439. For air service only.