Menu Search
Connectors and Ends Air Fitting, Universal Coupling Iron Triple Connection

DIXON #AM10

Air King Air Fitting, Universal Coupling Iron Triple Connection

SKU #78215998989
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Air Fitting, Universal Coupling
Connection Type: Triple Connection
Material: Iron
Rating: 150 PSI @ 70 Deg. F Ambient
Package Quantity: 25

Connectors and Ends: Type - Air Fitting, Universal Coupling; Connection Type - Triple Connection; Material - Iron; Rating - 150 PSI @ 70deg F ambient; Package Quantity - 25; Manufacturer Series - Air King