Menu Search

DIXON #AM7

Air King Air Fitting, Universal Coupling Iron Male NPT End 3/4" NPT

SKU: 78215998985
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Air Fitting, Universal Coupling
Connection Type: Male NPT End
Size: 3/4 in. NPT
Material: Iron
Rating: 150 PSI @ 70 Deg. F Ambient
Package Quantity: 50
Description
Connectors and Ends: Type - Air Fitting, Universal Coupling; Connection Type - Male NPT End; Size - 3/4" NPT; Material - Iron; Rating - 150 PSI @ 70deg F ambient; Package Quantity - 50; Manufacturer Series - Air King