Menu Search
Connectors and Ends Air Fitting, Universal Coupling Iron Hose Ferrule End 1" Hose
DIXON #AM-11

Air King Air Fitting, Universal Coupling Iron Hose Ferrule End 1" Hose

SKU # 78215992004
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Air Fitting, Universal Coupling
Connection Type: Hose Ferrule End
Size: 1 in. Hose
Material: Iron
Rating: 150 PSI @ 70 Deg. F Ambient
Package Quantity: 50