DIXON #QM4

Air Fitting, Quick-connect Coupler Steel Hose Ferrule End 3/4" Hose Shank, 1/2" Body

SKU: 78215994828
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Air Fitting, Quick-connect Coupler
Connection Type: Hose Ferrule End
Size: 3/4 in. Hose Shank, 1/2 in. Body
Material: Steel
Rating: 300 PSI @ 70deg F ambient
Package Quantity: 25
Manufacturer Series: Dix-Lock
Description
Connectors and Ends: Type - Air Fitting, Quick-connect Coupler; Connection Type - Hose Ferrule End; Size - 3/4" Hose Shank, 1/2" Body; Material - Steel; Rating - 300 PSI @ 70deg F ambient; Package Quantity - 25; Additional Information - Push-Twist and Click connection. 125 CFM (flow rate) @ 90 PSI; Manufacturer Series - Dix-Lock
Additional Info: Push-Twist and Click connection. 125 CFM (flow rate) @ 90 PSI