Menu Search
Connectors, Stud to Pad Stud Connector, 1-1/2 in. -12 Stud, 6.38 in. x 3.00 in. x 0.38 in., 4 NEMA Drilled
HUBBELL #HDSF14133812

Stud Connector, 1-1/2 in. -12 Stud, 6.38 in. x 3.00 in. x 0.38 in., 4 NEMA Drilled

SKU # 09635931587 Manufacturer Series: HDSF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Terminal Type: Substation Stud Connector
Application: Flat Bar - Equipment Stud
Material: Bronze
Stud Size: 1-1/2 in. -12
Length x Pad Width: 6.38 in. x 3.00 in.
Pad Thickness: 0.38 in.
Pad Holes: 4 NEMA Drilled
Screw/​Stud Size: 1/2 in.

Additional Info: Hardware Material: Stainless Steel, Stud to Pad Angle: Straight