Menu Search
Connectors, Below Grade URD Multi-Port Bus Aluminum
THOMAS & BETTS #UH-1000-6-R

Flood-Seal URD Multi-Port Bus Aluminum

SKU # 78378675478 Manufacturer Series: 1000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Connector Type: URD Multi-Port Bus
Material: Aluminum
Terminal Count: 6
Terminal Size: (6) 1000 mcm - 2
Conductor Type: CU/AL
Terminal Types: (1) 2-Screw
Outlet Configuration: 1-Way Entry
Dimensions: 15.00 inL