DOSSERT #MA50

Receptacle, Cable, Underground, 500 MCM

SKU: 78249992224
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: UD Cable Receptacle
Terminal Size: 500 mcm
Dimensions: 3.84 in. L x 1.50 in. W x 1.50 in. H
Manufacturer Series: MA
Description
A high strength, high conductivity cable receptacle for securing cables electrically and mechanically to the MICON outlet positions. Each size accommodates a wide range of cable sizes from maximum to a selected minimum size through use of Type C tapered compression sleeves. The turned edges, compactness, and close fit to the MICON outlets make possible a neat and easy taping.