Menu Search
Connectors, Below Grade Submersible Secondary Connector, CU/AL, Rubber Insulation, 8 Terminals, (8) 500 mcm - 12, Set Screw
CONNECTOR MANUFACTURING #SSBC500-8SI

Submersible Secondary Connector, CU/AL, Rubber Insulation, 8 Terminals, (8) 500 mcm - 12, Set Screw

SKU # 78889398786 Manufacturer Series: SSBC-S
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Connector Type: UD Submersible
Material: Aluminum Alloy 6061-T6
Insulation: Rubber
Terminal Count: 8
Terminal Size: (8) 500 mcm - 12
Conductor Type: CU/AL
Terminal Types: Set Screw
Outlet Configuration: 1-Sided Entry, Standard Spacing
Dimensions: LxWxH: 11.15 x 4.58 x 2.83 in.
Listings: RUS, UL, ANSI C119.1 and C119.4

Additional Info: Rating: 600V