Menu Search
CONNECTOR MANUFACTURING #SSBC500-6SI

Submersible Secondary Connector, CU/AL, Rubber Insulation, 6 Terminals, (6) 500 mcm - 12, Set Screw

SKU # 78889393079 Manufacturer Series: SSBC-S
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: UD Submersible
Material: Aluminum Alloy 6061-T6
Insulation: Rubber
Terminal Count: 6
Terminal Size: (6) 500 mcm - 12
Conductor Type: CU/AL
Terminal Types: Set Screw
Outlet Configuration: 1-Sided Entry, Standard Spacing
Dimensions: 8.39 in. L x 4.58 in. W x 2.83 in. H
Listings: RUS, UL, ANSI C119.1 and C119.4

Additional Info: Rating: 600V