Menu Search
Search
CONNECTOR MANUFACTURING #SSBC500-4SI

Sure-Seal Submersible Secondary Connector, CU/AL, Rubber Insulation, 4 Terminals, (4) 500 mcm - 12, Set Screw

SKU # 78889392000 Manufacturer Series: SSBC-S
Connector Type: UD Submersible
Material: Aluminum Alloy 6061-T6
Insulation: Rubber
Terminal Count: 4
Terminal Size: (4) 500 mcm - 12
Conductor Type: CU/AL
Terminal Types: Set Screw
Outlet Configuration: 1-Sided Entry, Standard Spacing
Dimensions: 5.63 in. L x 4.58 in. W x 2.83 in. H
Listings: RUS, UL, ANSI C119.1 and C119.4

Additional Info: Rating: 600V