THOMAS & BETTS #PSB6359C

UD Secondary Above Grade Pedestal Aluminum, Oxide Inhibitor

SKU: 78378683095
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: UD Secondary Above Grade Pedestal
Material: Aluminum, Oxide Inhibitor
Insulation: Clear Plastic
Terminal Count: 6
Terminal Size: (6) 350 mcm -10
Conductor Type: CU/AL
Port Configuration: Single-Row, Set-Screw
Dimensions: 8.85"L x 2.12"W x 2.51"H
Listings: RUS
Manufacturer Series: PSB-C
Description
Connectors, Above Grade: Connector Type - UD Secondary Above Grade Pedestal; Material - Aluminum, Oxide Inhibitor; Insulation - Clear Plastic; Terminal Count - 6; Terminal Size - (6) 350 mcm -10; Conductor Type - CU/AL; Port Configuration - Single-Row, Set-Screw; Dimensions - 8.85"L x 2.12"W x 2.51"H; Listings - RUS; Manufacturer Series - PSB-C