BURNDY #BPD2-6-750

UD Secondary Above Grade Pedestal Aluminum

SKU: 78181060155
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: UD Secondary Above Grade Pedestal
Material: Aluminum
Terminal Count: 6
Terminal Size: (6) 750 mcm -2
Conductor Type: CU/AL
Port Configuration: Single-Row, Set-Screw
Dimensions: 9.88"L x 2.00"W x 2.50"H
Manufacturer Series: BPD2
Description
Connectors, Above Grade: Connector Type - UD Secondary Above Grade Pedestal; Material - Aluminum; Terminal Count - 6; Terminal Size - (6) 750 mcm -2; Conductor Type - CU/AL; Port Configuration - Single-Row, Set-Screw; Dimensions - 9.88"L x 2.00"W x 2.50"H; Additional Information - Insulating Cover: order BIC-6-750. Connection: (2) Screws per port; Manufacturer Series - BPD2
Additional Info: Insulating Cover: order BIC-6-750. Connection: (2) Screws per port