Menu Search
Search
BURNDY #BPD-8-500

UD Secondary Above Grade Pedestal Aluminum

SKU # 78181060151 Manufacturer Series: BPD
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: UD Secondary Above Grade Pedestal
Material: Aluminum
Terminal Count: 8
Terminal Size: (8) 500 mcm -2
Conductor Type: CU/AL
Port Configuration: Single-Row, Set-Screw
Dimensions: 9.25"L x 1.63"W x 1.00"H

Additional Info: Insulating Cover: order BIC-8-500