Menu Search
Connector-Terminal Covers Cable Tap, Split Bolt Insulating Locking-Latches Polyethylene

THOMAS & BETTS #CT2C

Cable Tap, Split Bolt Insulating Locking-Latches Polyethylene

SKU #78621080592
Manufacturer Series: Type CT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cover Type: Cable Tap, Split Bolt Insulating
Material: Polyethylene
Installation: Locking-Latches
Connector Size: Max 2.62x1.25x2.03"
Connector Model: CT2, 6T, 7T

Connector-Terminal Covers: Cover Type - Cable Tap, Split Bolt Insulating; Material - Polyethylene; Installation - Locking-Latches; Connector Size - Max 2.62x1.25x2.03"; Connector Model - CT2, 6T, 7T; Manufacturer Series - Type CT