BURNDY #SC2/0

Servit Split-Bolt Insulating Hinged One-Piece Plastic

SKU: 78181004225
Manufacturer Series: Hug-A-Bug
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cover Type: Split-Bolt Insulating
Material: Plastic
Installation: Hinged One-Piece
Connector Model: KS25, KS26, KSA2, KSA1/0
Description
Connector-Terminal Covers: Cover Type - Split-Bolt Insulating; Material - Plastic; Installation - Hinged One-Piece; Connector Model - KS25, KS26, KSA2, KSA1/0; Manufacturer Series - Servit Hug-A-Bug