Menu Search
Search
EATON BUSSMANN SERIES #NON-2

Fuse; Class K5/H; Non-current limiting; 250VAC; Ferrule; 2A

SKU # 05171230002 Manufacturer Series: NON
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 2A
Connection: Ferrule
Interrupting Rating: 50kA IR
Voltage - DC: 125V DC
Length Overall: 2 in.
Diameter: 0.56 in.
Fuse Type/​Class: Class-K5, Class-H
Characteristics: Non-current Limiting
Voltage - AC: 250V AC
Indicators: No