Menu Search
Connection and Switch Kits Pull Chain Switch 20", 24", 30" Fans Air Circulator

JAN-FAN #JFSW2SPC

Pull Chain Switch 20", 24", 30" Fans Air Circulator

SKU #78910992015
Manufacturer Series: Smart Air Circulator JF
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pull Chain Switch
Fan Type: Air Circulator
Fan Size: 20 in., 24 in., 30 in. Fans
Use With: JF-DCS Motor Shell
Contents: 2-Speed Pull Switch, Stainless Steel Bead

Connection and Switch Kits: Type - Pull Chain Switch; Fan Type - Air Circulator; Fan Size - 20", 24", 30" Fans; Use With - JF-DCS Motor Shell; Contents - 2-Speed Pull Switch, Stainless Steel Bead; Manufacturer Series - Smart Air Circulator JF