Menu Search
JAN-FAN #JFCRP

Power Supply Cord 20", 24", 30" Fans Air Circulator 18-ft

SKU # 78910992006 Manufacturer Series: Smart Air Circulator JF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Supply Cord
Fan Type: Air Circulator
Fan Size: 20 in., 24 in., 30 in. Fans
Use With: JF-110V Motor
Dimensions: 18 ft.
Contents: Cord, Male Connector

Connection and Switch Kits: Type - Power Supply Cord; Fan Type - Air Circulator; Fan Size - 20", 24", 30" Fans; Use With - JF-110V Motor; Dimensions - 18-ft; Contents - Cord, Male Connector; Manufacturer Series - Smart Air Circulator JF