Menu Search
JAN-FAN #JFDCS

Modular Motor Shell 20", 24", 30" Fans Air Circulator

SKU # 78910992007 Manufacturer Series: Smart Air Circulator JF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Modular Motor Shell
Fan Type: Air Circulator
Fan Size: 20 in., 24 in., 30 in. Fans
Use With: JF-110V Motor
Contents: 2-ft Drop Cord, 2-Speed Rocker Switch, 7.5MF Capacitor, Cord, Male Connector

Connection and Switch Kits: Type - Modular Motor Shell; Fan Type - Air Circulator; Fan Size - 20", 24", 30" Fans; Use With - JF-110V Motor; Contents - 2-ft Drop Cord, 2-Speed Rocker Switch, 7.5MF Capacitor, Cord, Male Connector; Manufacturer Series - Smart Air Circulator JF