Menu Search
Search
PEPPERL+FUCHS #NBB-5-18GM60-WS-V12

Basic Sensor; Inductive Proximity; 1/2-20 UNF; 3-Pin Micro Connection

SKU # 78884898514
Connection Type: Connector, 3-Pin Micro
Type: Inductive Proximity, General Purpose Sensor
Construction Style: Barrel/Tubular
Sensing Range: 5mm
Voltage: 20-250V AC
Wires - Voltage Type: 2-Wire AC
Output Mode: NO
Shielding: Shielded
Connection Size: 1/2-20 UNF
Diameter: 18mm
Material: Nickel-plated Brass
Material - Face: Nonmetallic
Enclosure Rating IEC: IEC IP67
Switching Frequency: 25 Hz
Temperature Rating: -13° to +158°F (-25° to +70°C)