Menu Search
Connection Kits Connector Set, 16-Pin, 24 Vdc, 0.7 mm2 Cross Section, For KP8F PN and KP32F PN

SIEMENS #6AV66713XY484AX0

Connector Set, 16-Pin, 24 Vdc, 0.7 mm2 Cross Section, For KP8F PN and KP32F PN

SKU #04089269241
Manufacturer Series: 6AV6
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Connector Set

PLC Connection Kits: Type - Connector Set; Additional Information - 16-Pin, Voltage: 24 Vdc, Cross Section: 0.7 mm2, For KP8F PN and KP32F PN; Manufacturer Series - 6AV6

Additional Info: 16-Pin, Voltage: 24 Vdc, Cross Section: 0.7 mm2, For KP8F PN and KP32F PN