SIEMENS #6GT20021JD00

Block, Connecting, -25 to 55 deg C, IP67

SKU: 66264320508
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Connectivity Box
Description
PLC Connection Kits: Type - Connectivity Box; Additional Information - Degree of Protection: IP67, Operating Temperature: -25 to 55 deg C, For RF180C, RF182C, RFID 181EIP
Additional Info: Degree of Protection: IP67, Operating Temperature: -25 to 55 deg C, For RF180C, RF182C, RFID 181EIP