Menu Search
Connecting Blocks Label Holders Label Holder, Plastic, Clear, Snap-In Mount, Mounting To C-3 to C-5 Bases, 6 Quantity
LEVITON #41100-HLD

Power Sum Label Holder, Plastic, Clear, Snap-In Mount, Mounting To C-3 to C-5 Bases, 6 Quantity

SKU # 07847719432
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: 110 Punchdown Designation Label Holder
Mounting Method: Snap-In
Mounting To: C-3 toC-5 Bases
Material: Plastic
Color: Clear
Quantity: 6

Connecting Blocks Label Holders: Type - 110 Punchdown Designation Label Holder; Mounting Method - Snap-In; Mounting To - C-3 toC-5 Bases; Material - Plastic; Color - Clear; Quantity - 6; Manufacturer Series - Power Sum