Menu Search

SIEMON COMPANY #S110AA1-50FT

110 Cross Connect Kit 50 Pair

SKU: 70041619444
Manufacturer Series: S110
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Kit Type: 110 Cross Connect Kit
Pair Count: 50
Connecting Blocks: 5 Pair
Category: 5e
Included Accessories: Legs, Connecting Blocks, Labels, Label Holder
Description
Pre-Configured Assemblies: Kit Type - 110 Cross Connect Kit; Pair Count - 50; Connecting Blocks - 5 Pair; Category - 5e; Included Accessories - Legs, Connecting Blocks, Labels, Label Holder; Additional Information - Field Termination Kit, Dimensions: HxWxD 45.7 mm x 272 mm x 82.8 mm; Manufacturer Series - S110®
Additional Info: Field Termination Kit, Dimensions: (HxWxD) 45.7 mm x 272 mm x 82.8 mm