PANDUIT #P110KB3004Y

Termination Kit, 5e Category, 4/5 Pair Blocks, Electric Ivory, 300 Pair

SKU: 07498305650
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Kit Type: 110 Cross Connect Kit
Pair Count: 300
Connecting Blocks: 4 & 5 Pair
Category: 5e
Included Accessories: Legs, Designation Strip, Pair-Count Label
Color: Electric Ivory
Manufacturer Series: Pan-Punch
Description
Connecting Block Pre-Configured Assemblies: Kit Type - 110 Cross Connect Kit; Pair Count - 300; Connecting Blocks - 4 & 5 Pair; Category - 5e; Included Accessories - Legs, Designation Strip, Pair-Count Label; Color - Electric Ivory; Manufacturer Series - Pan-Punch