LEVITON #41AB6-1F4

Wiring Block Kit, Cat 6, 4 Pair Blocks, Ivory, 96 Pair

SKU: 07847717742
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Kit Type: 110 Cross Connect Kit
Pair Count: 96
Connecting Blocks: 4 Pair
Category: 6
Included Accessories: Legs, Labels, Label Holder
Color: Ivory
Manufacturer Series: GigaMax eXtreme 6+
Description
Connecting Block Pre-Configured Assemblies: Kit Type - 110 Cross Connect Kit; Pair Count - 96; Connecting Blocks - 4 Pair; Category - 6; Included Accessories - Legs, Labels, Label Holder; Color - Ivory; Additional Information - Wall Mount, Legs; Manufacturer Series - GigaMax eXtreme 6+
Additional Info: Wall Mount, Legs