LEVITON #41DBR-3F5

Rack Mount Kit, Cat 5e, 5 Pair Blocks, Ivory/Black, 300 Pair

SKU: 07847718906
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Kit Type: 110 Patch Panel Kit
Pair Count: 300
Connecting Blocks: 5 Pair
Category: 5e
Included Accessories: C5 Clips
Color: Ivory/Black
Manufacturer Series: GigaMax 5e
Description
Connecting Block Pre-Configured Assemblies: Kit Type - 110 Patch Panel Kit; Pair Count - 300; Connecting Blocks - 5 Pair; Category - 5e; Included Accessories - C5 Clips; Color - Ivory/Black; Additional Information - Rack Mount; Manufacturer Series - GigaMax 5e
Additional Info: Rack Mount