You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HUBBELL #110RM24NT

110 Cross Connect Rack Mount Kit 200 Pair

SKU # 66262083862
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: 110 Cross Connect Rack Mount Kit
Pair Count: 200
Connecting Blocks: 4 Pair
Category: 5E
Included Accessories: (1) Rack Mount Panel, (2) 110 Wiring Blocks, 40-110 Connecting Blocks, 8-110 Connecting Blocks, (4) Label Holders, 4-110 Paper Labels, (4) Rack Mount Screws, (4) Rack Mount Washers
Color: Black

Connecting Block Pre-Configured Assemblies: Kit Type - 110 Cross Connect Rack Mount Kit; Pair Count - 200; Connecting Blocks - 4 Pair; Category - 5e; Included Accessories - (1) Rack Mount Panel, (2) 110 Wiring Blocks, 40-110 Connecting Blocks, 8-110 Connecting Blocks, (4) Label Holders, 4-110 Paper Labels, (4) Rack Mount Screws, (4) Rack Mount Washers; Color - Black; Additional Information - Rack Unit: 2U

Additional Info: Rack Unit: 2U