Menu Search

HUBBELL #6110WMK

110 Cross Connect Rack Mount Kit 192 Pair

SKU: 66262083875
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Kit Type: 110 Cross Connect Rack Mount Kit
Pair Count: 192
Connecting Blocks: 48 Pair
Category: 6
Color: Black
Description
Connecting Block Pre-Configured Assemblies: Kit Type - 110 Cross Connect Rack Mount Kit; Pair Count - 192; Connecting Blocks - 48 Pair; Category - 6; Color - Black; Additional Information - Wall Mount, Without Legs
Additional Info: Wall Mount, Without Legs