LEVITON #41DW2-100

GigaMax Wiring Block, 3.44x8.51x1.42 in., 100 Pair Capacity, Wall Mount, Flame Retardant Plastic

SKU: 07847719084
Manufacturer Series: 5e
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: 110 Connecting Block Mounting Base
Capacity: 100 Pair
HxWxD: 3.44x8.51x1.42 in
Material: Flame Retardant Plastic
Color: Ivory
Mounting Method: Wall Mount
Description
Connecting Block Bases: Type - 110 Connecting Block Mounting Base; Capacity - 100 Pair; HxWxD - 3.44x8.51x1.42 in; Material - Flame Retardant Plastic; Color - Ivory; Mounting Method - Wall Mount; Manufacturer Series - GigaMax 5e