Menu Search
Connecting Block Bases 110 Connecting Block Mounting Base 300 Pair

LEGRAND - ORTRONICS #OR-806003246

110 Connecting Block Mounting Base 300 Pair

SKU #66287534949
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: 110 Connecting Block Mounting Base
Capacity: 300 pair
HxWxD: 24.75x8.50x8.12 in
Material: Steel, 16 Gauge
Color: Black

Connecting Block Bases: Type - 110 Connecting Block Mounting Base; Capacity - 300 Pair; HxWxD - 24.75x8.50x8.12 in ; Material - Steel, 16 gauge; Color - Black; Additional Information - Without Legs, Mounting Hardware Included

Additional Info: Without Legs, Mounting Hardware Included