Menu Search
Connecting Block Bases 110 Connecting Block Mounting System 3600 Pair
CHATSWORTH PRODUCTS #11810-736

110 Connecting Block Mounting System 3600 Pair

SKU # 70395719242
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: 110 Connecting Block Mounting System
Capacity: 3600 Pair
Dimensions: HxWxD: 84 x 23 x 6 in.
Color: Black
Mounting Method: Rack Mount

Additional Info: Includes: (6) Mounting Bars, (3) Large Wire Managers, (3) Small Wire Managers