Menu Search

CHATSWORTH PRODUCTS #13431-701

110 Connecting Block Mounting Base 600 Pair

SKU: 70395711508
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: 110 Connecting Block Mounting Base
Capacity: 600 Pair
HxWxD: 19 in W
Material: Aluminum
Color: Black
Mounting Method: Rack/Wall Mount
Description
Connecting Block Bases: Type - 110 Connecting Block Mounting Base; Capacity - 600 Pair; HxWxD - 19 in W; Material - Aluminum; Color - Black; Mounting Method - Rack/Wall Mount