Menu Search
Search
CAPITAL SAFETY #8301001

DBI Sala Lifeline, Self Retracting, 7 ft H x 50 ft L

SKU # 84077900097
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rescue and Retrieval Systems
Length: HxL: 7 x 50 ft.
Listing: Meets OSHA and ANSI Requirements

Safely raise or lower workers with this dependable lightweight system. Winch with self-adjusting disk brake will stop a fall within inches and limit the arresting forces to 900 lbs. or less. Sealed self-retracting lifeline isolates components from foreign elements resulting in an extremely dependable device. In retrieval mode a brake will prevent movement of the load if the operator accidentally releases the handle. Unit includes tripod cable winch and winch carrying bag. Retrieval Systems are made-to-order and therefore non-returnable.

Additional Info: Stainless Steel Cable