Menu Search

EATON CROUSE-HINDS SERIES #LCC5

Conduit to Cable Tray Outside Type Rail Flange

SKU: 78227412866
Manufacturer Series: LCC
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Clamp Type: Conduit to Cable Tray
Installation: Outside Type Rail Flange
Conduit Runs: 1
Conduit Size: 1-1/2 in.
Material: Body Cast Iron
Finish: Galvanized
Description
Conduit to Tray: Clamp Type - Conduit to Cable Tray; Installation - Outside Type Rail Flange; Conduit Runs - 1; Conduit Size - in - 1-1/2; Material - Body Cast Iron, Hook Steel; Finish - Galvanized; Manufacturer Series - LCC