Menu Search
Conduit to Tray Fasteners Conduit to Cable Tray Inside Type Rail Flange
EATON CROUSE-HINDS SERIES #LCCF3

Conduit to Cable Tray Inside Type Rail Flange

SKU # 78227413089 Manufacturer Series: LCC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Clamp Type: Conduit to Cable Tray
Installation: Inside Type Rail Flange
Conduit Runs: 1
Conduit Size: 1 in.
Material: Body Cast Iron
Finish: Galvanized