APPLETON #TCCD-50100G

Conduit to Cable Tray Bolt on Rail, 360 deg Swivel

SKU: 78138162136
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Clamp Type: Conduit to Cable Tray
Installation: Bolt on Rail
Conduit Runs: 2
Conduit Size: 1/2 in.
Material: Body Malleable Iron
Finish: Hot Dip Galvanized
Description
Conduit to Tray: Clamp Type - Conduit to Cable Tray; Installation - Bolt on Rail, 360 deg Swivel; Conduit Runs - 2; Conduit Size - in - 1/2, 3/4, 1; Material - Body Malleable Iron, Hook Steel; Finish - Hot Dip Galvanized