Menu Search
Conduit and Cable Vertical Supports Conduit Support and Alignment (3) 1/2 in or 3/4 in
NVENT CADDY #CCS812

Conduit Support and Alignment (3) 1/2 in or 3/4 in

SKU # 78285626533 Manufacturer Series: CCS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Conduit Support and Alignment
Size: (3) 1/2 in. or 3/4 in.
Material: Steel

Conduit and Cable Vertical Supports: Type - Conduit Support and Alignment; Size - in - (3) 1/2 in or 3/4 in; Material - Steel; Additional Information - Concrete Pours: Use with FSB Series Floor Mounted Box Supports. Stud Walls: Use with SGB Series Stud Brackets.; Manufacturer Series - CCS

Additional Info: Concrete Pours: Use with FSB Series Floor Mounted Box Supports. Stud Walls: Use with SGB Series Stud Brackets.