Menu Search
Search
NVENT CADDY #150M1000HD

U-Bolt, 10 in., 4830 lb. Static Load, Steel

SKU # 78285651851 Manufacturer Series: 150M
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Standard U-Bolt
Trade Size: 10 in.
Hardware: (4) Nut
Load: 4830 lb. Static
Material: Steel
Finish: Hot Dip Galvanized