Menu Search
Conduit and Cable U-Bolts U-Bolt, Steel, Electro-Galvanized, 3-1/2 in. Trade

MIDWEST ELECTRIC #UBM350HD

U-Bolt, Steel, Electro-Galvanized, 3-1/2 in. Trade

SKU #78456425408
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fitting Type: U-Bolt
Trade Size: 3-1/2 in.
Thread Size: 3/8 in. - 16
Hardware: Hex Nuts
Material: Steel
Finish: Electro-Galvanized