Menu Search
MIDWEST ELECTRIC #UBM50HD

U-Bolt, Steel, Electro-Galvanized, 1/2 in. Trade

SKU # 78456425400
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: U-Bolt
Trade Size: 1/2 in.
Thread Size: 1/4 in. -20
Hardware: Hex Nuts
Material: Steel
Finish: Electro-Galvanized