Menu Search
Conduit and Cable U-Bolts U-Bolt, Conduit, Steel, 2 in. Trade

ECN/KORNS #PBU-BOLT-2

U-Bolt, Conduit, Steel, 2 in. Trade

SKU #78401121158
Manufacturer Series: REDH2OT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fitting Type: U-Bolt
Trade Size: 2 in.
Thread Size: 3/8 in. - 16
Hardware: Hex Nuts
Material: Steel
Finish: PVC 40mil Coated